Westward
Dial Caliper, 0-4 In, 1.0 In Jaw
Mfr # 6XU77
Zoro # G3360156
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Knurled Lock
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Explore More Products
- WESTWARD Caliper, Dial, 0-24 In 6XU79
- WESTWARD Caliper, Dial, 0-8 In 4KU75
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw 4KU74
- WESTWARD Caliper, Dial, 0-12 In 4KU73
- BNS Brown & Sharpe Dial-Cal Dial Caliper with Black Dial Face 599-579-8-5-1
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev 505-742-53J
- STARRETT Hole Gage 75-330Mm 690M-2Z
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps 05BAA113
- GENERAL TOOLS Caliper Dial Type Blk Plastic 142
- ASIMETO 0-6 x 0.001" Asimeto Dial Caliper 7303061
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 505-743J
- Westward Precision Measuring Tools