Tsubaki
Sprocket , 60 Chain Size, 15 # of Teeth
Mfr # 60SH15
Zoro # G3360716
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Outside Dia. 3.98 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth 40B16F-5/8
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 25 # of Teeth 35B25F-5/8
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth 50B15F-1
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 40B15F-1C
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., 50B16F-1G
- TSUBAKI Sprocket , 40 Chain Size, 23 # of Teeth 40SH23
- TSUBAKI Sprocket Chain Rlr P Sgl 3.493In 60-2 13, D60BTL13 D60BTL13
- TSUBAKI Sprocket Chain Rlr P Sgl 10.11In 80 30, 80SF30 80SF30
- TSUBAKI Sprocket Chain Rlr P Sgl 1.313In 9.04In, 100B21 100B21
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 3/4 Bore Dia., 10 # of Teeth 60B10F-3/4
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb Saber, 60BTB30H 60BTB30H
- Tsubaki Chain Sprockets