Shop Alternate Products
This Product is Discontinued
Westward
Spring Lock Coupler, A/C, 1/2 In Coupler (Discontinued)
Mfr # 1YMG7
Zoro # G3361321
This Product is Discontinued
Key Features
- For Use With 1/2 in Coupler
- Type A/C
- Size (In.) 2-1/2
- Material ABS