Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 4.00mm (Discontinued)
Mfr # F694hZZ A5
Zoro # G3361391
This Product is Discontinued
Key Features
- Type Shielded, Flanged
- Material Stainless Steel
- Bore Dia. 4mm
- Outside Dia. 11mm
- Width 4mm