Scotch-Brite
Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue
Mfr # 7000045944
Zoro # G3362177
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- SCOTCH-BRITE Sanding Belt, 52 in W, 75 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon 7010365822
- SCOTCH-BRITE Flex Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, DF-BL, Maroon 7000121129
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown 61500072923
- SCOTCH-BRITE Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000120565
- SCOTCH-BRITE Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000120719
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon 61500295854
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Coarse, DF-BL, Brown 7000121139
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 1 7010299311
- SCOTCH-BRITE Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue 7000120756
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BF, Maroon 7010329277
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP 702430008
- Scotch-Brite Sanding Belts