Chicago-Latrobe

118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 11/32


$4.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Shank Type Straight
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
See all product information