Winsmith
Speed Reducer, C-Face, 56C/140TC, 30:1
Mfr # E30MWNS, 30;1, 56C/140TC
Zoro # G3364051
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 58 RPM
- Reducer Model No. E30MWNS
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 E26MWNS, 15:1, 56C/140TC
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown M18 40 HOLLOW 140TC .63
- WINSMITH Speed Reducer, Indirect Drive, 40:1 E13XWNS, 40:1
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown M18 25 R 56C
- WINSMITH Speed Reducer, Indirect Drive, 10:1 E20XWNS, 10:1
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown M26 10 HOLLOW 180TC 1.50
- WINSMITH Speed Reducer, 3.00", 15:1,180TC, Washdown M30 15 LR 180TC
- WINSMITH Speed Reducer, 2.38"CD, 20:1,180TC U24 20 HOLLOW 180TC 1.00
- WINSMITH Speed Reducer, 2.38", 50:1, 56C, Washdown M24 50 R 56C
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 SSF721-40K-B5-GS1
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C U20 25 HOLLOW 56C 1.00
- Winsmith Gear Drives & Speed Reducers