Suburban
Wheel Dresser, 40 In L, 0 to 2-1/4 In
Mfr # LWD-A
Zoro # G3364807
Free Shipping & Returns
$3,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wheel Dia. 8"
- Convex Radii Range 0" to 2-1/4"
- For Use With Surface, OD and ID Grinders
- Concave Radii Range 0" to 4"
- Max. Tangent Travel 1-7/8"
Explore More Products
- POWERWELD Clear Face Shield, Fibre-Metal Style, 8" x 16.5" 4178C
- JET Dust Collector Stand, 15.5inLx32.5inW 414800
- OREGON Vise Handle, fits Oregon Bench Chain Grinders 510A, 511A 534550
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron 578172
- PRIME EDGE Knife Maintance Tool, Hand Held, SS HPE-1
- WESTWARD Eyeshield, plain and Magnify TTALES001G
- DEWALT EYE SHIELD F/DW758 BENCH GRINDER DW5140170-64
- PALMGREN Large Wheel Dresser 9682902
- WESTWARD Needle Roller TT1300516G
- HHIP .010" Concave Radius Diamond Dresser 3900-0086
- PRIME EDGE Knife Maintance Tool, Table Mounted, 12 In HES-3
- Suburban Bench Grinder Accessories