Shop Alternate Products
This Product is Discontinued
Westward
101.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5PLR7
Zoro # G3364952
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2598