Abb
Enclosure, NEMA Type3R/12, Flush Panel
Mfr # DMS132-G
Zoro # G3365083
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 3R/12
- Starter Type IEC
- For Use With GPS1BSAA-AP
- Depth 3.86 in
- Height 5.47 in
Explore More Products
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Start/Stop, 100-250V, 16-20A AF2616P2M-3I
- SQUARE D Well Guard pump panel, Size 3, Motor Log 8940SSE4050
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Reset Button, 100-250V, 20-24A AF2616R2M-3J
- GE Enclosure, NEMA1, For GE Series CR463 CR460XE1B
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Remote Start, Start/Stop, 100-250V, 16-20A AF2616P4M-3I
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A 6FZJ7
- DAYTON Starter Enclosure, Steel, NEMA 4, 18A 6FZJ5
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 5.7-7.6A AF0906P3G-4E
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 20-24A AF2616P1M-3J
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A 6FZJ4
- SQUARE D Enclosure Class 8536 SDO Magntic Starter 9991SDG8
- Abb Motor Controls