Airloc
Leveling Mount, 7200 Lb Cap, 2 3/16 In
Mfr # 1.31202.65
Zoro # G3365433
Free Shipping & Returns
$185.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 7200 lb
- Length 4 1/2 in
- Width 4 1/2 in
- Height 2 3/16 in
Explore More Products
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In 1.30004.56
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.07252.71
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In PRP90/925
- AIRLOC Leveling Mount, 9900 Lb Cap, 2 11/16 In 1.31204.56
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In 1.30003.56
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.07152.71
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In 1.15200.64
- AIRLOC Lvling Mnt, HighDamping Isolation, M20, PK4 1.0150.56
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 2.00425.71
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads 351-25-25-M6-EE-55
- J.W. WINCO GN452.1-38-19-5/16X18-55 Rubber Bumper Stainless, Threaded Stud 452.1-38-19-5/16-55
- Airloc Mounts and Vibration Control