Arlington
Connector, 0-90Deg, 1/2In, .860In Min Open
Mfr # 5090AST
Zoro # G3365607
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2"
- Insulated Yes
- Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
- NPT Size 1/2"
- Knockout Size 1/2"
Explore More Products
- ARLINGTON EMT50 0.5 in. Non-Metal Bushing for EMT AIIEMT50
- ARLINGTON Connector Plastic For Type B Gray NMLT7-1
- ARLINGTON Connector Plastic For Type B Gray NMLT10-1
- ARLINGTON Locknut, 3/4 In Conduit, Zinc, 1-7/16 In L GL75
- ARLINGTON Entrance Cap, Plastic, Gray PVC129
- RACO Grounding Connector, 1-1/2 In., Nylon 3516-3
- RACO Compression Coupling, 2-1/2" L, Steel 2925RT
- RACO Sealing Washer, 11/64" L, 1" 2454
- KILLARK Conduit Nipple, Rigid, Aluminum, 3" AN-8
- L.H. DOTTIE L.H. Dottie 2'' Straight Steel Liquid Tight Connector, 5PK SL200
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT 877043
- Arlington Conduit Fittings