San Jamar
Shelf Liner, Clear, 2x40 Ft
Mfr # UL5403GR
Zoro # G3365756
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mesh
- Color Clear
- Dimensions 2 ft x 40 ft
- Material Pliable Plastic
- Overall Width 2 ft
Explore More Products
- SAN JAMAR Cutting Board Rack, 6 Hangers KLRST
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 KA3244
- SAN JAMAR Apron (25" X 37", Vinyl, Brown) 604VBA37BR
- SAN JAMAR Shelf Liner, Black, 2x10 Ft PL0105GR
- SAN JAMAR Flatware Retriever, Red, 12x22 KA1950RD
- SAN JAMAR San Jamar 36" Aluminum Slide Check Rack CK6536A
- SAN JAMAR Apron(25" X 37", Vinyl, Brown) For - Part# Sj604Vba37Br SJ604VBA37BR
- SAN JAMAR Flatware Retriever, Fits 44 Gal Recept. KA4400GR
- SAN JAMAR Flatware Retriever, Fits 55 Gal Recept. KA5500GR
- ZORO SELECT Rack Cover, HDPE, 80 x 52 In., PK50 3CUA5
- ROSSETO SERVING SOLUTIONS Natura Large Bamboo Tray, 1 EA BD132
- San Jamar Food Service Storage & Transportation