Eldon James
Cross Connector, 1/4 In, Barbed, Nylon, PK10
Mfr # X0-4BN
Zoro # G3365887
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Cross
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Max. Pressure 150 psi @ 70 Degrees F
Explore More Products
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 C0-2WP
- ELDON JAMES 3/4" Barbed Tee PK 10 T0-12WP
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 Y0-6HDPE
- ELDON JAMES Y Connector, 1/4 In, Barbed, HDPE, PK10 Y0-4HDPE
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, HDPE, PK10 CO-2HDPE
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 L12-10BN
- ELDON JAMES 3/8" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 L2-6WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-4HDPE
- ELDON JAMES 5/32" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 C2.5-1.5SS
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 YO-3SS
- LASCO Elbow Insert Poly 1-1/2" UPPE-15
- Eldon James Tube Fittings