Anvil
Malleable Iron Reducing Tee Class 150
Mfr # 0310042403
Zoro # G3366072
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL 1-1/4" x 1" x 1-1/4" Malleable Iron Reducing Tee 0310043203
- ANVIL 1" x 1" x 1-1/4" Malleable Iron Reducing Tee 0310045000
- ANVIL 1-1/4" x 1" x 1" Malleable Iron Reducing Tee 0310043401
- ANVIL Malleable Iron Reducer Coupling Class 150 0310091806
- ANVIL 3" x 2-1/2" x 2" Cast Iron Reducing Tee 0300059805
- ANVIL 4" Cast Iron 90 Degree Safety Valve Discharge Elbow 0300300209
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300155801
- ANVIL 3/8" Black Forged Steel Union 0362500605
- ANVIL Anvil International 8700141750 1 x 30 in. Black Cut Pipe 439445
- ANVIL Malleable Iron Cross Class 150 0310070206
- ANVIL 3/8" x 1/4" Malleable Iron Reducer Coupling 0310085006
- Anvil Black Pipe Fittings