Buckhorn

Gray Attached Lid Container, Plastic, Steel Hinge


$52.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Load Capacity 100 lb
  • Material Plastic, Steel Hinge
  • Overall Length 27 in
  • Overall Height 12 1/2 in
See all product information