Legrand
Flat Elbow, 90 deg., Ivory, Steel, Elbows
Mfr # V3011E
Zoro # G3367253
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Ivory
- Mounting Style Screw On
- Material Steel
Explore More Products
- LEGRAND Round Fan Box, Ivory, Steel, Boxes V5738AF
- LEGRAND Deep Switch and Receptacle Box, Ivory V5744S
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows PN03F17V
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory PN10L08V
- LEGRAND Cover Plate, Steel, Plates V4047BX
- LEGRAND Raceway, Series 4000, 10 ft., Gray G4000B-10
- LEGRAND Blank End Fitting, Ivory, PVC, Ends PN03F20V
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips G3006E
- LEGRAND Internal Elbow, Ivory, Elbows 317
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel F66L48
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR S2VEL-9UC
- Legrand Electrical Raceways