- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 6 In. ID, 25 ft. L, PVC
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 6 In. ID, 25 ft. L, PVC (Discontinued)
Mfr # 2121-0600-2125
Zoro # G3367411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 12 psi
- Hose Color Black, Clear
- Temp. Range -10 Degrees to 160 Degrees F
- Brand Hi-Tech Duravent
- MFR #2121-0600-2125
- Zoro #G3367411
- Country of OriginUnited States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Length | 25 ft. |
Ducting Hose Inside Dia. | 6" |
Inside Dia. - Ducting Hose | 6" |
Length - Ducting Hose | 25 ft. |
Inside Dia. | 6" |
Ducting Hose Length | 25 ft. |
Bend Radius - Ducting Hose | 5.8" |
Ducting Hose Bend Radius | 5.8" |
Bend Radius | 5.8 in |
Details
Max. Working Pressure @ 70 F | 12 psi |
Hose Color | Black, Clear |
Temp. Range | -10 Degrees to 160 Degrees F |
Ducting Hose Vacuum Rating | 11.00" Hg |
Vacuum Rating - Ducting Hose | 11.00" Hg |
Max. Pressure | 12 psi |
Reinforcement | PVC |
Operating Temp. Range | -10 Degrees to 160 Degrees F |
Max. Pressure - Ducting Hose | 12 psi |
Vacuum Rating | 11.00 in Hg |
Material | Reinforced PVC |
Ducting Hose Type | Industrial Ducting Hose |
Color - Ducting Hose | Clear/Black |
Type - Ducting Hose | Industrial Ducting Hose |
Number of Plies | 1 |
Color | Clear/Black |
Material - Ducting Hose | Reinforced PVC |
Ducting Hose Max. Pressure | 12 psi |
Ducting Hose Color | Clear/Black |
Item | Industrial Ducting Hose |
Ducting Hose Material | Reinforced PVC |
Duct Hose Type | Duct Hose for Dust |
Hose Reinforcement Material | PVC |
Hose Tube Material | PVC |
Not Recommended Chemicals | Chips & Shavings, Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 11.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -10 Degrees to 160 Degrees F, Bend Radius 5.8 in