Mercer Cutlery
Fork, 12 1/4 In
Mfr # M14007
Zoro # G3368041
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe No
- Utensil Length 12 in
Explore More Products
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated M33042P
- MERCER CUTLERY German Sharpening Steel, 10 In. M14510
- MERCER CUTLERY Cook Fork, 8 In M23800
- MERCER CUTLERY Fork, 6 in M23620
- MERCER CUTLERY Zum Curved Carving Fork, 6-1/4" M19015
- MERCER CUTLERY Pie Server, 5x3 M18770
- MERCER CUTLERY Praxis, 8"x3", Perforated Turner Wood M18410
- MERCER CUTLERY Precision Tong, Fine Tip Strght, 6-1/8" M35245
- MERCER CUTLERY Mercer Grates, Fine Zester, Wide M35406
- ZEROLL Zerolon 2 oz Gold Ice Cream Scoop 1020-ZT
- VOLLRATH 2 oz Ladle 4980210
- Mercer Cutlery Serving Utensils