- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown
Mfr # HBL5361WR
Zoro # G3368197
$30.89
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5361WR
-
Zoro #
G3368197
- UPC # 783585320632
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.63 in |
Height | 1.19 in |
Minimum Wire Size | 12 AWG |
Face Plate Height | 1.9 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.2 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Details
Item | Receptacle |
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Harsh and Heavy Use Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | Yes |
Color - Plugs and Receptacles | Brown |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
HP | 1 hp |
Voltage | 125VAC |
Amps | 20 |
Mounting Type | Flush |
Color | Brown |
NEMA Configuration | 5-20 |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-602, NEMA WD-6, UL 498 File E2186 |
Description | Finder Groove, Grounding |
Weather Resistant | Yes |
Amps - Plugs and Receptacles | 20 |
Phase | Single |
Outlet Type | Single |
Material | Nylon/Reinforced PET |
Corrosion Resistant | No |
Wiring Method | Back, Side |
Number of Gangs | 1 |
Sub-Category | Single Receptacles |
Type | Single |
Horsepower Rating | 1 hp |
Grounding | Grounded |
GFCI | No |
Additional Electrical Protections | Standard Protection |
Voltage Rating | 125V AC |
Grade | Federal Specification |
Minimum Operating Temperature | -40 Degrees F |
Number of Poles & Wires | 2 Pole / 3 Wire |
NEMA Enclosure Rating | 1 |
Flange Type | Non-Flanged |
Mount Type | Flush |
Housing Color | Brown |
AFCI | No |
Housing Material | Nylon (Face) |
Market | Industrial |
Wire Connection Types | Screw Terminals |
NEMA Receptacle Configuration | 5-20R |
Current Rating | 20 A |
Connection Orientation | Straight |
Polarized | Yes |
Includes Mounting Hardware | Yes |
Key Resistance Properties | Weather Resistant |
Surge Protection | No |
Resistance Properties | Weather Resistant |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Maximum Operating Temperature | 167 Degrees F |
Shrouded | No |
Contact Material | Nickel-Plated Brass |
UL 94 Flammability Rating | V-0, V-2 |
Additional Electrical Protection | Standard Protection |
Wire Connection Type | Screw Terminals |
Cover Type | No Cover |
Receptacle Type | Single |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Top Material | Nylon |
Face Style | Finder Groove |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Base Material | Reinforced PET |
Other Available Colors | Brown, Ivory, Gray |
Auto Ground Clip Material | Stainless Steel |
Power Contacts Material | .032" (.81) Brass |
Face Shape | Traditional |
NEMA No. | 5-20R |
Rating | 15A, 125V |
Horsepower | 1 |
Mounting Strap Material | .050" (1.3) Brass |
Standard | NEMA |
Certification | UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285. |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Terminal Accommodation | #12-#10 AWG copper stranded or solid conductor only |
Amperage | 20A |
Receptacle Grade | Extra Heavy Duty, Weather Resistant |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Device Color | Brown |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Current Interrupting | Certified for current interrupting at full rated current |
Flammability | UL 94 V2 or better, Top: UL 94V-2, Base: UL 94V-0 |
Mounting Screw Material | Steel-Zinc Plated |
Receptacle Style | Single |
Dielectric Voltage | Withstands 2,000V minimum |
Environmental Conditions | Weather Resistant |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Series | Extra Heavy Duty |
Wattage | 2500 W |
Connectivity | Back and Side Wired Screw Terminals |
Application | Extra Heavy Duty Specification Grade |
Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Material - Mounting Hardware | Screw Mounting |
Horsepower - Maximum | 1 |
Style | Finder Groove Face |
Dielectric Strength | Withstands 2,000V minimum |
Item Type | Single |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Nema Rating | 5-20R |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-602 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Current / Amperage Rating | 20 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Weather Resistant
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White IG15DRW
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown SNAP8300TRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory RRD15I
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory DR15NLIV
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White USB8200A5W
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White RRD15SWTR
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory USB8200C5I
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White SNAP8200WTRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray SNAP8200GYTRA
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown 5251
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red 8200REDTRA
- Hubbell Straight Blade Devices