Yale
Rim Pullman Bolt, Exit Device, Bronze 691
Mfr # 1800-42-691
Zoro # G3368391
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in to 42 in
- Fits Stile Width 4 1/2 in
Explore More Products
- YALE Rim Exit Device 2100-36 689
- YALE Surface Vertical Rod, Grade 1, 48In, Alum. 1810F-48-689
- YALE Rim Pullman Bolt, Grade 1,1800 Series 1800F-48-689
- YALE Rim Pullman Bolt, Grade 1,2100 Series 2100F x 689
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D 7100F 36 630
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar YALE-7100-36-630
- YALE Rim ExitDevice, StainlessSteel, Series7100 7100 36 630
- YALE Surface Vertical Rod, Grade 1, 42In, Bronze 1810F-42-691
- YALE Rim Square Bolt, Exit Device, Grade 1 2150 x 630
- VON DUPRIN Grade 1 Fire Rated Surface Exit Device, Exit Only, 36", US26 99EO-F 3 US26
- DETEX Emergency Exit Alarm Device, LC, 36", Gray ECL-230D-PH
- Yale Door Exit Devices