Thomas Steele
Outdoor Bench, 71 in. L, 25-1/2 in. H, Blck
Mfr # QS-CRF-6-VS-B
Zoro # G3368541
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$861.99
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Color Black
- Frame Material Powder Coated Steel
- Mounting Surface
Explore More Products
- THOMAS STEELE Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn CRB-6-VS-LEX
- THOMAS STEELE Outdoor Bench, 48 in. L, 33 in. H, Black CRB-4-VS-B
- THOMAS STEELE Outdoor Bench, 49 in. L, 25-1/4 in. H, Blck CRF-4-VS-B
- THOMAS STEELE Outdoor Bench, 48 in. L, 27-1/2 in. W, Grn CRB-4-VS-LEX
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue 262076BL
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back QI003333L
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue 4HUU6
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray 277156GY
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H 4HUT8
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench PB 6GRECPAE
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black 262075BK
- Thomas Steele Outdoor Benches