- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Cooling Water Supply, Green
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Cooling Water Supply, Green (Discontinued)
Mfr # 7072-1
Zoro # G3369344
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Supply
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Customers Also Purchased
- Brand Brady
-
MFR #
7072-1
-
Zoro #
G3369344
- UPC # 754473902117
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Details
Pipe Marker Subject Matter | Water |
Item | Pipe Marker |
Legend | Cooling Water Supply |
Background Color | Green |
Legend Color | White |
Fits Pipe O.D. | 2 1/2 to 7 7/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Operating Temp. Range | 0 Degrees F |
Markers per Card | 1 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | ANSI A13.1-2007 |
Self-Adhesive | Yes |
Legend Alpha Range | A to C |
Average Outdoor Durability | 8 to 10 yr |
UV Resistant | No |
ISO 14726 | No |
Legend Text Color | White |
Reflective | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Maximum Service Temperature | 180 Degrees F |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Minimum Application Temperature | 0 Degrees F |
NFPA 99, CGA C-9 | No |
Chemical Resistant | Yes |
Number of Pipe Markers | 1 |
Maximum Pipe O.D. | 7 7/8 in |
Minimum Pipe O.D. | 2 1/2 in |
Adhesive Style | Permanent |
Glow In The Dark | No |
Humidity Resistant | No |
ANSI/ASME A13.1 | Yes |
Thickness | 0.004 in |
Pipe Marker Legend | Cooling Water Supply |
Pipe Marker Material | Vinyl |
Weather Resistant | Yes |
Pipe Marker Package Type | Card |
Minimum Service Temperature | -40 Degrees F |
Printed Language | English |
With or Without Arrows | Without |
Abrasion Resistant | Yes |
Water Resistant | Yes |
Finish | Glossy |
Protective Coating | No Protective Coating |
Adhesive Material | Acrylic |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without