Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Floodlight, 150 W High Pressure Sodium (Discontinued)
Mfr # TFM 150S RB TB XHP LPI
Zoro # G3369405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sensors 0
- Lamp Included / Lamp Not Included Lamp Included
- Fixture Wattage 150
- Height 10-1/8"
- Lamp Type High Pressure Sodium