Shop Alternate Products
This Product is Discontinued
Wilkerson
Air Line Lubricator, 3/8In, 90 cfm, 150 psi (Discontinued)
Mfr # L18-03-KK00
Zoro # G3369457
This Product is Discontinued
Key Features
- Series Compact
- Bowl Material Polycarbonate with Guard
- Pipe Size 3/8 in NPT
- Max. Flow 90 cfm
- Max. Pressure 150 psi