Anvil
4" Malleable Iron Wye
Mfr # 0310068200
Zoro # G3370507
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Explore More Products
- ANVIL 3" Malleable Iron Wye 0310068002
- ANVIL 1-1/4" Malleable Iron Wye 0310067202
- ANVIL 3/4" Malleable Iron Wye 0310066808
- ANVIL Malleable Iron 45 Degree Street Elbow Class 150 0310026604
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310025200
- ANVIL Malleable Iron Reducer Coupling Class 300 0310543806
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300014800
- ANVIL 1-1/2" Malleable Iron Cross 0310070602
- ANVIL 1-1/4 In. X 5 In. Black Steel Pipe Nipple 150 PSI Lead Free 830029609
- ANVIL 1/2" x 1/2" x 1/4" Cast Iron Reducing Tee 0300035201
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201056
- Anvil Fittings