Zoro Select
1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNH10
Zoro # G3370911
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT T4BNB11
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG02
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT T4BND11
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNB08
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2" T4BNA08
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BND19
- ZORO SELECT 3" x 4 ft Push-Fit 316 Stainless Steel Pipe P3-4.9-316
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNJ17
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNB22
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi T4BNI15
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1" MNPT ZUSA-PF-4030
- Zoro Select Stainless Steel Pipes