Novaflex
4" ID x 20 ft White Nitrile Food Hose 150 PSI GY
Mfr # 6303WT-64-20
Zoro # G3372008
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$688.99
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Color Gray
Explore More Products
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN CXPG150-20NN
- NOVAFLEX 1-1/2" ID x 25 ft EPDM Marine Exhaust Hose 250 PSI BK 45DU78
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN CXPG150-15NN
- NOVAFLEX 3" ID x 10 ft Nitrile Food Hose 150 PSI GY 6300WT-48-10
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN CXPG200-15NN
- NOVAFLEX 2-1/2" ID x 25 ft EPDM Marine Exhaust Hose 150 PSI BK 45DU86
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Composite Petroleum Hose BN CXGG150-10NN
- NOVAFLEX 4" ID x 20 ft Rubber Bulk Beverage Hose 100 PSI GY 6201WG-64-20
- NOVAFLEX 2" ID x 2-1/2" OD Coupled Composite Petroleum Hose BN CXGG200-15CE
- THERMOID 3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK 00667212212
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear NTF100-25-G
- Novaflex Air Hoses