- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Downblast Vent, Direct Drive, 8-1/4 In
Shop Alternate Products
This Product is Discontinued
Dayton
Downblast Vent, Direct Drive, 8-1/4 In (Discontinued)
Mfr # 2RB53
Zoro # G3372241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
- Brand Dayton
- MFR #2RB53
- Zoro #G3372241
- UPC #190735229453
- Country of OriginUnknown
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension C | 14-5/8" |
Base Width | 19" |
Dimension B | 21-3/4" |
Wheel Dia. | 8 1/4 in |
Overall Height | 14-5/8" |
Base Height | 1-3/4" |
Shaft Dia. Wheel End | 1/2" |
Base Square Size - Roof Ventilators | 19" x 19" |
Dimension A | 19" |
Base Length | 19" |
Overall Dia. | 21-3/4" |
Dimension D | 4" |
Details
Item - Roof Ventilators | Downblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 3 |
Voltage - Roof Ventilators | 115 V AC |
Motor HP - Roof Ventilators | 1/20 |
CFM @ 0.000-In. SP | 398/493/588 |
Drive Type | Direct-Drive |
Sones @ 0.125-In. SP @ 5 Ft. | 3.9/5.3/7.4 |
Item | Downblast Ventilator |
Hz | 60 |
CFM @ 0.125-In. SP | 307/420/528 |
RPM | 1050/1300/1550 |
Motor Voltage | 115 |
Recommended 8 In. Fixed Curb Item No. | 4HX38 |
Includes | NEMA 1 Junction Box |
CFM @ 0.250-In. SP | 179/340/464 |
CFM @ 0.625-In. SP | -/-/168 |
CFM @ 0.750-In. SP | -/-/- |
Max. BHP | 0.02/0.04/0.06 |
Wheel Material | Aluminum |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
Recommended 12 In. Fixed Curb Item No. | 2RB75 |
Mounting Location | Roof |
Drive Package Included | Yes |
Speed Controllable | Yes |
Max. Inlet Temp. | 130 Degrees |
Motor HP | 1/20 |
Assembled/Unassembled | Assembled |
Sones @ 0.250-In. SP @ 5 Ft. | 4.3/5.3/7.4 |
Housing Material | Spun Aluminum |
Max. Operating Amps | 1.25/1.54/1.89 |
Phase | 1 |
Speed Control | 48C172 |
Agency Compliance | AMCA Sound & Air, UL/cUL 705, CSA Certified Motor |
CFM @ 0.500-In. SP | -/-/308 |
Wheel Type | Backward Inclined Centrifugal |
CFM @ 0.375-In. SP | -/233/394 |
Description
Downblast Ventilator, Includes NEMA 1 Junction Box