3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L

  • Mfr # 54TM37

  • Zoro # G3372840


product price:  $7.75
/ea

Key Features

Drive Size
3/8 in
Overall Length
4 13/16 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TM37
Zoro #
G3372840
UPC #
190735954133
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Tip Size
6 mm
Size
6mm
Insert Length
3 3/4 in
Socket Depth
Deep

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Extra Long
Number of Points
6
Material
Alloy Steel
Bit Style
Hex
Category Type
Socket Bits
Standards
ASME B18.3.2M-1979
Measurement Type
Metric
Impact Rated
No
Tip Style
Hex
Magnetized Tip
No
Locking
No
Tether Style
Not Tether Capable
Replaceable Insert
No
Non-Sparking
No
For Screw Type
Hex
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54TM37 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM37 Bit Socket is a metric-sized tool, specifically designed with a 6mm hex bit style. It features an extra-long socket type with a deep socket depth and an overall length of 4 13/16 inches. The insert length measures at 3 3/4 inches, making it suitable for tasks that require extended reach. This product also accommodates a drive size of 3/8 inch and has six points, aligning with the standard measurement type.
Crafted from durable alloy steel, this socket bit is built to withstand rigorous use without compromising its performance. Its chrome finish not only adds aesthetic appeal but also provides additional resistance against corrosion and wear. Despite not being magnetized or insulated, the tip style mirrors the bit style as hex-shaped which is designed for compatibility with hex screws.
This item falls under the category type 'Socket Bits' and adheres to ASME B18.3.2M-1979 standards indicating its quality construction and reliability in various applications where such tools are required. However, please note that this model does not feature tether capability nor does it have replaceable inserts or locking mechanisms; it's also not rated for impact or non-sparking uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.