Zoro Select
304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150
Mfr # 400U111N034
Zoro # G3373167
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Explore More Products
- ZORO SELECT 304 Stainless Steel Union, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 400U111N010
- ZORO SELECT 4" FNPT SS Union 4381033710
- ZORO SELECT 3" FNPT 304 SS Union 400U111N030
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange 4381003830
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd 4381036280
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT 609E111N012
- ZORO SELECT Pipe, Schedule 40, 1-39/64" ID, 304 SS, 18"L ZUSA-PF-1612
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 6" L ZUSA-PF-1757
- ZORO SELECT 1-1/4" x 1" Butt Weld 316L SS Concentric Reducer Sch 40 4381019050
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 4381017410
- ZORO SELECT 2" Lap Joint SS Lap Joint Flange 4381005230
- Zoro Select Fittings