Shop Alternate Products
This Product is Discontinued
Eaton Weatherhead
Female Elbow, 1/4-18, 1/4 In Tube Sz (Discontinued)
Mfr # 1870X4X4
Zoro # G3373264
This Product is Discontinued
Key Features
- Thread Size 1/4-18
- Connection Quick Connect
- Sub-Category Elbows
- Gasket Material Ethylene Propylene Rubber
- Material Brass