1/2 in Drive Torx(R) Socket Bit SAE T50 Tip, 2 1/2 in L

  • Mfr # 54TN54

  • Zoro # G3373428


product price:  $9.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Chrome
Tip Size
T50
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN54
Zoro #
G3373428
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
T50
Size
T50
Insert Length
3/4 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Torx(R)
Standards
CAMCAR TMF702
Category Type
Socket Bits
Number of Points
6
Socket Type
Standard
Material
Alloy Steel
Impact Rated
No
Measurement Type
Torx
Tip Style
Torx
Tether Style
Not Tether Capable
For Screw Type
Torx
Replaceable Insert
No
Locking
No
Insulated
No
Non-Sparking
No
Magnetized Tip
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54TN54 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN54 Bit Socket is a standard socket bit designed for Torx screws. With an overall length of 2 1/2 inches and an insert length of 3/4 inch, this tool offers adequate reach for various tasks. The drive size measures at 1/2 inch, making it suitable for use with corresponding tools. This socket bit features a T50 tip size, aligning with the SAE measurement system.
Crafted from alloy steel, the WESTWARD - 54TN54 Bit Socket exhibits durability and resilience to withstand regular usage. It has a chrome finish that adds to its robustness while providing resistance against corrosion. The product adheres to CAMCAR TMF702 standards, indicating its reliable performance in line with industry norms.
This socket bit is not magnetized or insulated and does not have replaceable inserts or locking capabilities. Its six-point Torx(R) style design ensures compatibility with Torx screw types without sparking concerns during operation. However, please note that it's not impact-rated or tether capable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.