This item is Discontinued.

Soss 1" W x 4-5/8" H Satin Chrome Concealed Hinge 216FRUS26DPB

1" W x 4-5/8" H Satin Chrome Concealed Hinge (Discontinued)

  • Mfr # 216FRUS26DPB
  • Zoro # G3373797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216FRUS26DPB
Zoro #
G3373797
UPC #
027769216760
Country of Origin
Singapore

Dimensions

Door Leaf Height
4 5/8 in
Door Leaf Width
1 in
Required Door Thickness
1 3/8 in
Frame Leaf Width
1 in
Frame Leaf Height
4 5/8 in
Door Thickness
1-3/8"
Leaf Thickness
1 7/16 in
Width
2-23/32"
Height
3-3/4"
Door Leaf Length
4 5/8 in
Frame Leaf Length
4 5/8 in

Details

Corners
Round
Finish
Satin Chrome
Holes per Leaf
2
Material
Zamac/Steel
Mounting
Full Mortise
Range of Motion
180 Degrees
Pin Material
Steel
Standards
ANSI/BHMA 156.1 2006
Item
Concealed Hinge
Pin Type
Nonremovable
Holes
With
Hardware
Included
Color
Silver

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 4 5/8 in Door Leaf Height, 4 5/8 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 1 3/8 in Required Door Thickness, Round Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1 2006 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.