Ballymore
Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 5 in Max. Work Height
Mfr # DMSL-12
Zoro # G3374239
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,498.99
Key Features
- Drive Yes
- Power Source Battery
- Overall Height 77"
- Load Capacity 500 lb
- Closed Height 6 ft 5 in
Explore More Products
- BALLYMORE Telescoping Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height BL-315
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height PS-12D
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height BL-C14
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height PS-12DS
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height DMSL-26
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height PS-10
- BALLYMORE Merchandise Lift, No Drive, 500 lb Load Capacity, 4 ft 7 in Max. Work Height BMML-9
- BALLYMORE Scissor Lift, Yes Drive, 700 lb Load Capacity, 8 ft Max. Work Height DSL-32
- BALLYMORE Driveable Vertical Mast Lift DVML-16AE
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height DMSL-19
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height BMVL-30
- Ballymore Personnel Lifts