Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4" x 10 ft Non-Threaded 304 Stainless Steel Pipe Sch 10 (Discontinued)
Mfr # 714-1200W10LSGR
Zoro # G3374612
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 10