Shop Alternate Products
This Product is Discontinued
Expo
Jumbo Eraser, Felt, Black (Discontinued)
Mfr # 1771680
Zoro # G3374795
This Product is Discontinued
Key Features
- Width 9 1/2 in
- Color Black
- Depth 2 in
- Height 1 1/2 in
- Material Felt