Wiegmann
NEMA 12, 13 30.0 in H x 25.0 in W x 8.0 in D Wall Mount
Mfr # SDN12302508
Zoro # G3374901
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Height 30 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 1 6.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure SC060606NK
- WIEGMANN NEMA 3R, 4, 12, 13 16.0 in H x 16.0 in W x 8.0 in D Wall Mount N412161608CST
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure N1C080804
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 4.0 in D Wall Mount Enclosure SC181804
- WIEGMANN NEMA 3R, 4, 12, 13 30.0 in H x 20.0 in W x 8.0 in D Wall Mount N412302008C
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC081006GNK
- WIEGMANN 24 in H x 24 in W x 10 in D Enclosure HW-P242410CHQR
- WIEGMANN 24 in H x 24 in W x 20 in D Mounting Holes Mount N412242420WCLG
- WIEGMANN 10 in H x 10 in W x 6 in D Embossed Mounting Holes Mount RSC101006NKSS
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 406 W x 10 D 22.50 x 14.50 in / 572 x 368 mm Mount CSD241610
- WIEGMANN 10 in H x 10 in W x 6 in D Wall Mount Mount Enclosure HW-PCC101006CHQR
- Wiegmann Electrical Enclosures