Dayton
Rotary Gear Pump Head, 1/4 In., 1/3 HP
Mfr # 4KHR1
Zoro # G3374953
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4 in
- Shaft Dia. 0.5 in
- Seal Mechanical Seal Carbon/Ceramic with Viton
- GPM @ 40 PSI 1.9 gpm
- Suction Lift 3.2 ft
Replacement Parts
Explore More Products
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP 41TK12
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP 4KHP8
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP 41TK09
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.6Lift 41TK26
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP 4KHC9
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift 41TK27
- DAYTON Rotary Gear Pump, 1/2 HP, 120/240V 349GL3
- DAYTON Rotary Gear Pump, 1/2 HP, 120/240V 349GL2
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP 41TK08
- PROCON Pump, Rotary Vane, Brass 102A100F11PA 250
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve PA 101
- Dayton Rotary Pumps