Parker

Female Connector, 45deg, Tube x FNPT, PK10


$38.99
/pk 10, $3.90/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Specific Fitting Shape Straight Adapter
  • Tube Size 5/8 in
  • Pipe Size - Pipe Fitting 1/2 in
See all product information