Itw Bee Leitzke
2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK
Mfr # WWG-TS1-046-18N-T
Zoro # G3375346
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Loops and Tab
- Material Galvanized Steel
- Finish Nylon
- Pin Dia. 3/64 in
- Product Type Lanyards
Explore More Products
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Galvanized steel, Nylon Coated, 10 PK WWG-TS2-046-12N
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS2-046-6000N
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS2-046-12N
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS3-046-18N
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS3-046-12N
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS1-046-18N
- ITW BEE LEITZKE Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS2-046-18N
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS3-046-18N
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK WWG-TS1-046-12N-T
- POWERAMP Clips, Prop Rod Clip 9201-0006
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS1-046-18NT
- Itw Bee Leitzke Wire Rope Lanyards