Thomson
Ball Bushing, Bore Dia 25 mm
Mfr # SSEM25OPN
Zoro # G3375601
$99.99
13% off
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin
- Dimension T 25
Explore More Products
- THOMSON Ball Bushing Die, Bore Dia 1.250 In DS20
- THOMSON Super Ball Bushing, Bore Dia 1.000 In SUPER16
- THOMSON MultiTrac Bushing, Bore Dia 8 mm MAM08WW
- THOMSON Ball Bushing, Bore Dia 2.500 In A406080
- THOMSON Ball Bushing, Bore Dia 0.375 In A61014SS
- THOMSON Super Ball Bushing, Bore Dia 0.625 In SUPER10
- THOMSON Ball Bushing, Bore Dia 0.625 In OPN101824SS
- THOMSON Plain Bushing Bearing, Closed, ID 0.375 In FNYBU06
- THOMSON Linear Bearing, Ball Bushing, Pillow Block, Precision Steel, 0.5 In, Closed, Self-Aligning, SS PB8ASS
- THOMSON Ball Bushing Die, Bore Dia 1.000 In DS16
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In A122026
- Thomson Ball Bushing Bearings