Weksler
Snubber, Pressure, Filter, 1/4 In, SS
Mfr # SW42
Zoro # G3375802
$20.42
11% off
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Pressure Range 5000 psi
- Size (NPT) 1/4 in
- Material Stainless Steel
- Connection Size 1/4 in
Explore More Products
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass RS1
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS A05E
- WEKSLER Siphon, Gauge, 1/4 In AO31
- WEKSLER Siphon, Gauge, 1/4 In AO3B
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS RS7
- WEKSLER Siphon, Gauge, 1/2 In CPS2
- GLI POOL PRODUCTS Gli Pool Products 190059 Rear Mount Pressure Gauge Replacement Pool & Spa Valve And Filter 190059
- WEISS INSTRUMENTS 1/4" NPT Steel Steam Gauge Syphon SY-14S
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In GGMEV1-PP
- POWERWELD Replacement Gauge Cover, 2" LEX2
- WINTERS Snubbers Brass 1/4"Npt "D" SSN517
- Weksler Gauge guards, Seals & Accessories