Gastec
Phosphine Detector Tube, PK10
Mfr # 7H
Zoro # G3376549
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Material Glass
- Detects For Phosphine
- Measuring Range 200 to 5500 ppm
- Pressure Range Ambient
Explore More Products
- GASTEC Gas Sampling Pump, Plastic GV-110-S-TR
- GASTEC Gas Sampling Pump, Plastic GV-100-S-TR
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 1LKC
- GASTEC Tube, Formaldehyde, 0.02 to 1.44ppm, PK10 91P
- GASTEC One Hand Adapter, Metal GV-700
- GASTEC Benzene Automatic Gas Sampling Tube, PK10 121P
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml NX-1000-130
- MSA SAFETY USB Drive 10123937
- DRAEGER Detector Tube, Carbon Monoxide, PK10 6733051
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 6733161
- DRAEGER Detector Tube, C3H3N, 0.5 to 20 ppm 8103701
- Gastec Detector Tube Pumps and Kits