Baldwin Filters
Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In
Mfr # BF1275
Zoro # G3376694
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 5 11/16 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Micron Rating 20 micron
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 7-5/32" L BF46227
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In PF7779
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia BF7950-D
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In BF9874-DM
- BALDWIN FILTERS Fuel Filter, 7 11/32 in Length, 3 5/16 in Outside Dia BF7949-DM
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In PF598
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 2-7/8 x 6-13/16 In PF882
- BALDWIN FILTERS Fuel Filter, 13-3/4in.L x 2-13/16in.dia. PT23042-MPG
- BALDWIN FILTERS Fuel Filter, 7-17/32x3-11/16x7-17/32 In BF597
- BALDWIN FILTERS Fuel Filter, 9-3/8 x 4-1/4 x 9-3/8 In BF1382-SP
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In BF1329-SP
- Baldwin Filters Fuel Filters