- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Stationary Electric Air Compressors
- /
- Electric Air Compressor, 2 Stage, 5 HP
Shop Alternate Products
This Product is Discontinued
Speedaire
Electric Air Compressor, 2 Stage, 5 HP (Discontinued)
Mfr # 4ME99
Zoro # G3376791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 60 gal.
- Phase 3
- HP 5
- Voltage 208-230/460
- Tank Type Vertical
Customers Also Purchased
- Brand Speedaire
-
MFR #
4ME99
-
Zoro #
G3376791
- UPC # 190735629260
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 78" |
Overall Length | 31" |
Tank Size - Air Compressor | 60 gal |
Overall Width | 20" |
Details
Phase | 3 |
HP | 5 |
Voltage | 208-230/460 |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Includes | Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 14.6 |
Lubrication Type | Splash Lubricated |
Motor Type | Open Dripproof |
Compressor Package Type | Base Model |
Standards | ASME, UL/CSA, California Code 462(L)(2), UL1450 |
Number of Stages | 2 |
Item | Electric Air Compressor |
Tank Style - Air Compressor | Vertical |
Free Air CFM @ Max. Pressure - Air Compressor | 14.6 |
Cylinder Material | Cast Iron |
On Pressure Switch Setting | 135 |
Off Pressure Switch Setting | 135 |
Max. Pressure - Air Compressor | 175 psi |
Phase - Electrical | 3 |
dBA @ 3 Feet | 83 |
Style - Air Compressor | Simplex |
Item - Air Compressor | Stationary Air Compressor |
Control | Pressure Switch |
Lubrication Type - Air compressor | Splash Lubricated |
Amps | 14.2/14.4/7.1 |
Finish | Powder Coated |
Number of Stages - Air Compressor | 2 |
Input Voltage - Air Compressor | 208 to 240V AC, 480V AC |
Hz | 60 |
Pump RPM | 980 |
(F)NPT Outlet | 3/4 in |
Pump Oil Capacity | 38.4 oz. |
ASME Tank | Yes |
Pump Location - Air Compressor | Tank Mounted |
HP - Air Compressor | 5.00 |
Type | Base Model, Splash Lubricated |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Phase 3, Compressor Package Type Base Model, Pump Type Cast Iron
Replacement Parts
On page
1 of 1