Lithonia Lighting
Battery, Lead Calcium, 6V, 12A/HR.
Mfr # ELB 0612A
Zoro # G3377622
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 12 Ah
- Depth 1 15/16 in
- Housing Material High Impact Polysyrene
- Width 5 15/16 in
- Height 3 11/16 in
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 14A/HR. ELB 0614
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. ELB 1224B
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah ELB 1255
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1mAh ELB 1P201N2
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. ELB 1228
- LITHONIA LIGHTING Battery, Lead Acid, 6V, 10A/HR. ELB 0610
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 36A/HR. ELB 0636
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR., Depth: 11/16 in ELB 1201N
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H FHSKITT04LNC
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H BSL310
- ELCO LIGHTING Emergency Battery Backup KEM-LD2
- Lithonia Lighting Battery Backup