Westward
Boot Clamp Plier, CV Joint, Length 12 In
Mfr # 1MZN5
Zoro # G3377631
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CV Joint
- Length (In.) 9 1/4 in
- Application Install CV Boot Ear Clamps
- Includes (4) 1/2 in Diameter Replacement Clamps
- Material Chrome Vanadium Steel
Explore More Products
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces 32J061
- WESTWARD Seal Driver Set, 10 pcs. 45FF27
- WESTWARD Seal Puller, 3/4 in. 45FF24
- WESTWARD Adapter Set, Master Ball Joint 1MZL8
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In 1MZN1
- OTC Clamshell Strut Spring Compressor 6494
- GROTE Spring Tender Dual, 25" 81-0146
- OTC Bushing Tool Kit, Rear Suspension, Steel 4275
- ASTRO PNEUMATIC Ball Joint Service Tool Kit, for 2Wd/4Wd 7865
- OTC Service Kit, 4WD Ball Joint 7704
- GROTE Spring Airline, 2 Hose Holder 81-0137
- Westward Service & Shop Tools