Johnson Level & Tool
Aluminum Straight Edge, 60 In, Graduated
Mfr # J60
Zoro # G3377902
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Tempered Anodized Aluminum
- Size 60
- Graduations 16th On Opposing Edge, 8th On the Edge
- Length (In.) 60 in
Explore More Products
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" RAS-70B-ORAN
- JOHNSON LEVEL & TOOL Drywall Scoring Square RTS24
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In 1904-0700
- JOHNSON LEVEL & TOOL Architects Rule, Alum, in Graduations, 12 L 1817-0000
- JOHNSON LEVEL & TOOL Try Square, Alum/SS, 8 in, 1/8, 1/16 in Grad 1908-0800
- JOHNSON LEVEL & TOOL Combination Square, 12 In, Zinc Head 400
- JOHNSON LEVEL & TOOL 16x24 STL Rafter Square CS2
- JOHNSON LEVEL & TOOL 16 Zinc Comb Square 420EM
- JOHNSON LEVEL & TOOL 7 ORG Raft ANG Square RAS-70B-0RAN
- MAYES Mayes Squangle Square 10231
- STANLEY Stanley 45-300 Aluminum Carpenter's Square, 16" x 24" 45-300
- Johnson Level & Tool Squares, Bevels, and Stair Gauges