Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4"-10 Tension Control Bolt, Plain Steel, 3" L, 75 PK (Discontinued)
Mfr # 479286-B1
Zoro # G3378015
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Plain